Rotary Damper, Disk, 8.5 Nm

  • Mfr # FDN-63A-L903

  • Zoro # G0269650


product price:  $30.49
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDN-63A-L903
Zoro #
G0269650
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
58 3/5 mm
Height
14mm
Overall Length
89 mm
Length
89mm
Width
63mm

Details

Item
Rotary Damper
Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
Locking
No
Fixed Resistance
Yes
Torque
8.5 N-m
Adjustable Resistance
No
Damper Type
Disk
Body Material
Steel
Application
Control speed, Dampen drivers
Shaft Material
Nylon (with glass)
Damping Direction
Counter-clockwise
Weight
115g
System of Measurement
Metric
Dampening Direction
Counterclockwise
Center-to-Center Mounting Hole Distance
76 mm
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Shaft Type
Disk

Description

Rotary Damper, Disk, Material Metal, Torque 8.5 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.