Shock Absorber, 264 lb., M20x1.5,127mm L

  • Mfr # FW-2025M-C
  • Zoro # G1969392
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
24.5 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M20x1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW-2025M-C
Zoro #
G1969392
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M20x1.5
Extended Length
204 mm
Rod Dia.
6 mm
Cylinder Dia.
20 mm
Ball Diameter
18 mm
Rod Diameter
6 mm
Cylinder Diameter
20 mm
Stroke Length
25 mm

Details

Item
Shock Absorber
Type
Fixed
Force
24.5 N
Max. Cycle Rate
60 per min
Material
Steel
Adjustable Resistance
No
Locking
No
Fixed Resistance
Yes
Includes
Cap
Max. Weight
192 lb
Stroke
25 mm
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Fixed
Cycles per Minute - Maximum
60
Rated Capacity - Maximum
192 lb
System of Measurement
Metric
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews