Shock Absorber, 330 lb., M27x1.5, 55mm L

  • Mfr # FV-2708L-S

  • Zoro # G1970208


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
23.5 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M27x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-2708L-S
Zoro #
G1970208
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M27x1.5
Extended Length
55 mm
Cylinder Dia.
27 mm
Rod Dia.
8 mm
Stroke Length
8 mm
Cylinder Diameter
27 mm
Rod Diameter
8 mm

Details

Item
Shock Absorber
Type
Fixed
Force
23.5 N
Max. Cycle Rate
60 per min
Material
Steel
Stroke
8 mm
Max. Weight
331 lb
Locking
No
Fixed Resistance
Yes
Adjustable Resistance
No
Standards
RoHS Compliant
Operating Temperature - Maximum
158 Degrees F
System of Measurement
Metric
Rated Capacity - Maximum
331 lb
Cycles per Minute - Maximum
60
Operating Temperature - Minimum
23 Degrees F
Force Resistance
Fixed

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.