Shop BANSBACH EASYLIFT

Shock Absorber, 4400 lb., M36x1.5,150mm L

  • Mfr # FW-2530M-S
  • Zoro # G2198546

product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Max. Cycle Rate
60 per min
Force
29.4 N
Material
Steel
Rod Thread Size
M36x1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW-2530M-S
Zoro #
G2198546
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M36x1.5
Extended Length
205 mm
Cylinder Dia.
25 mm
Rod Dia.
8 mm
Rod Diameter
8 mm
Cylinder Diameter
25 mm
Stroke Length
30 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
60 per min
Force
29.4 N
Material
Steel
Includes
Cap
Locking
No
Fixed Resistance
Yes
Adjustable Resistance
No
Stroke
30 mm
Max. Weight
309 lb
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
60
Force Resistance
Fixed
Rated Capacity - Maximum
309 lb
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.