Shock Absorber, 517 lb., M25x1.5,185.5mm L

  • Mfr # FW-2025M-S
  • Zoro # G1969438
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Max. Cycle Rate
60 per min
Force
24.5 N
Material
Steel
Rod Thread Size
M25x1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW-2025M-S
Zoro #
G1969438
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M25x1.5
Extended Length
170 mm
Rod Dia.
6 mm
Cylinder Dia.
20 mm
Cylinder Diameter
20 mm
Stroke Length
25 mm
Rod Diameter
6 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
60 per min
Force
24.5 N
Material
Steel
Fixed Resistance
Yes
Stroke
25 mm
Max. Weight
192 lb
Includes
Cap
Adjustable Resistance
No
Locking
No
Cycles per Minute - Maximum
60
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Fixed
Rated Capacity - Maximum
192 lb
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews