Shop BANSBACH EASYLIFT
See all product information
Create Account
Shock Absorber, 858 lb., M42x1.5,213mm L
- Mfr # FYT-LA3
- Zoro # G2198905
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Type
Vane
Max. Cycle Rate
10 per min
Force
83.3 lb
Material
Zinc Die-Cast
Rod Thread Size
M42x1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FYT-LA3
- Zoro #
- G2198905
- UPC #
- -
- Country of Origin
- United States
- Item
- Rotary Damper
- Type
- Vane
- Max. Cycle Rate
- 10 per min
- Force
- 83.3 lb
- Material
- Zinc Die-Cast
- Includes
- Adjustment Knob with Lock Screw, Cap, External Spring, Locating Nuts
- Max. Weight
- 858 lb
- Adjustable Resistance
- No
- Stroke
- 50 mm
- Locking
- No
- Fixed Resistance
- No
- Body Material
- Die-Cast Zinc
- Torque
- 40 N-m
- Damper Type
- Vane
- Operating Temperature - Minimum
- 32 Degrees F
- System of Measurement
- Metric
- Shaft Type
- Vane
- Operating Temperature - Maximum
- 122 Degrees F
- Dampening Direction
- Two-Sided Rotation
Description
Rotary Damper,103 mm L,80 mm W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.