Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 924 lb., M27x1.5,117.5mm L
  • Zoro #: G0269249
  • Mfr #: FK-2725L-S
$159.50
  • Force: 27.3 lb.
  • Locking: No
  • Rod Thread Size: M27x1.5
See full product details
This item ships free.

Bansbach #FK-2725L-S Specifications

  • Zoro #: G0269249
  • Mfr #: FK-2725L-S
Force: 27.3 lb. Locking: No
Rod Thread Size: M27x1.5 Max. Cycle Rate: 60 per min.
Type: Fixed Max. Weight: 924
Fixed Resistance: Yes Material: metal
Cylinder Dia.: 27mm Rod Dia.: 8mm
Item: Shock Absorber Adjustable Resistance: No
Stroke: 25mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 27.3 lb., Max. Cycle Rate 60 per min., Max. Weight 924, Rod Thread Size M27x1.5, Locking No, Rod Dia. 8mm, Cylinder Dia. 27mm, Stroke 25mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-2725L-S