Shop BANSBACH EASYLIFT

Shock Absorber, 924 lb., M27x1.5,137.5mm L

  • Mfr # FW-1616M-S
  • Zoro # G0269291

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
17.6 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M27x1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW-1616M-S
Zoro #
G0269291
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M27x1.5
Extended Length
134 mm
Rod Dia.
5 mm
Cylinder Dia.
16 mm
Stroke Length
16 mm
Cylinder Diameter
16 mm
Rod Diameter
5 mm

Details

Item
Shock Absorber
Type
Fixed
Force
17.6 N
Max. Cycle Rate
60 per min
Material
Steel
Locking
No
Max. Weight
66 lb
Adjustable Resistance
No
Fixed Resistance
Yes
Stroke
16 mm
Includes
Cap
System of Measurement
Metric
Force Resistance
Fixed
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
158 Degrees F
Rated Capacity - Maximum
66 lb
Cycles per Minute - Maximum
60
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.