This item is Discontinued.

This item is Discontinued.
Banshee 9BS-Banshee-011 12V 8Ah YTX9-BS SLA Battery for Honda EU3000 2011 - 4 Years Warranty (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9BS-Banshee-011
- Zoro #
- G704201922
- UPC #
- -
- Country of Origin
- China
Description
A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery with120 CCA Banshee 9-BS. Our sealed motorcycle batteries Absorbed Glass Mat technology for short. Design dramatically improves a battery's performance.
Features- YTX9-BS SLA Battery for Honda EU3000 2011
- Motorcycle Batteries
- More Lead
- More Power
- Designed by Harley Riders for Harley Riders
- Sealed Agm with Thicker, Heavier Plates
- Weighs 20 Percent more than Competitors
- Its Simple, More Battery Life and Starting Power
- 4 Years Warranty
- Amperage: 8 AH
- Voltage: 12 V
- Dimension: 3.43" H x 4.13" W x 5.91" L
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.