This item is Discontinued.

Banshee MFR# JD-360X-VX246, H:2", Cord:24" JD-360X-VX246

This item is Discontinued.

Banshee

MFR# JD-360X-VX246, H:2", Cord:24" (Discontinued)

Mfr # JD-360X-VX246
Zoro # G0988379
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JD-360X-VX246
Zoro #
G0988379
UPC #
-
Country of Origin
China
Item
Speaker Microphone
For Use With
Vertex Mfr. No. VX110, VX130, VX131, VX132, VX150, VX151, VX152, VX160, VX168, VX170, VX177, VX180, VX210, VX228, VX230, VX231, VX298, VX300, VX350, VX351, VX354, VX400, VX410, VX414, VX417, VX418, VX420, VX424, VX427, VX428, VX429, VX45
Material
Plastic
Color
Black
Compatible Radio Brand
Vertex Standard
Compatible Radio Series
VX-110, VX-130, VX-131, VX-132, VX-150, VX-151, VX-152, VX-160, VX-168, VX-170, VX-177, VX-180, VX-210, VX-228, VX-230, VX-231, VX-298, VX-300, VX-350, VX-351, VX-354, VX-400, VX-410, VX-414, VX-417, VX-418, VX-420, VX-424, VX-427, VX-428, VX-429, VX-X45
Compatible Radio Type
Handheld
Noise Prevention
Noise Cancelling
Keypad Included
No
Compatible Radio Manufacturer Model Number
VX110, VX130, VX131, VX132, VX150, VX151, VX152, VX160, VX168, VX170, VX177, VX180, VX210, VX228, VX230, VX231, VX298, VX300, VX350, VX351, VX354, VX400, VX410, VX414, VX417, VX418, VX420, VX424, VX427, VX428, VX429, VX45
Product Type
Speaker Microphone

Dimensions

Height (In.)
2 in
Length (In.)
24 in
Width (In.)
2 1/2 in
Height
2 in
Length
24 in
Width
3 in
Overall Width
3 in
Overall Height
2 in
Overall Length
24 in

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series VX-110, VX-130, VX-131, VX-132, VX-150, VX-151, VX-152, VX-160, VX-168, VX-170, VX-177, VX-180, VX-210, VX-228, VX-230, VX-231, VX-298, VX-300, VX-350, VX-351, VX-354, VX-400, VX-410, VX-414, VX-417, VX-418, VX-420, VX-424, VX-427, VX-428, VX-429, VX-X45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.