This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD-700X-SL
- Zoro #
- G0988458
- UPC #
- -
- Country of Origin
- China
- Item
- Speaker Microphone
- For Use With
- Vertex Mfr. No. VX-200, VX-310, VX-500, VX 510, FT-11 FTH-2005
- Material
- Plastic
- Color
- Black
- Push To Talk
- Yes
- Compatible Radio Series
- SL25, SL55, SP120, SP130, SP140, VX-200, VX-310, VX-500, VX-510
- Compatible Radio Brand
- Vertex Standard
- Keypad Included
- No
- Compatible Radio Type
- Handheld
- Noise Prevention
- Noise Cancelling
- Compatible Radio Manufacturer Model Number
- SL25, SL55, SL55+, SP120, SP130, SP140, VX200, VX310, VX500, VX510
- Product Type
- Speaker Microphone
Dimensions
- Height (In.)
- 2 in
- Width (In.)
- 2 1/2 in
- Length (In.)
- 24 in
- Height
- 2 in
- Length
- 24 in
- Width
- 3 in
- Overall Height
- 2 in
- Overall Width
- 3 in
- Overall Length
- 24 in
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series SL25, SL55, SP120, SP130, SP140, VX-200, VX-310, VX-500, VX-510, Compatible Radio Manufacturer Model Number SL25, SL55, SL55+, SP120, SP130, SP140, VX200, VX310, VX500, VX510, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 24 in, Color Black, Overall Height 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.