This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVB-95
- Zoro #
- G4822085
- UPC #
- -
- Country of Origin
- China
- Item
- Radio Battery
- Battery Type
- Lithium Ion
- Fits Brand
- Vertex
- Fits Model
- Mfr. No. FNB95
- Recharge Time
- Charger Dependent
- Voltage
- 7.4 V
- Battery Capacity
- 2,000 mAh
- Color
- Black
- Product Type
- Radio Battery
- Compatible Radio Brand
- Vertex Standard
- Compatible Radio Manufacturer Model Number
- FNB95
- Compatible Radio Series
- VX-350
- Compatible Radio Type
- Handheld
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series VX-350, Compatible Radio Manufacturer Model Number FNB95, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black