This item is Discontinued.

Bare Ground Bare Ground GUGC-PS1 Just Scentsational Up Grass Colorant Preloaded Battery Powered Gallon Sprayer - Green GUGC-PS1

This item is Discontinued.

Bare Ground

Bare Ground GUGC-PS1 Just Scentsational Up Grass Colorant Preloaded Battery Powered Gallon Sprayer - Green (Discontinued)

Mfr # GUGC-PS1
Zoro # G104158659
UPC # 632272123462
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GUGC-PS1
Zoro #
G104158659
UPC #
632272123462
Country of Origin
China

Description

Just Scentsational's Battery Powered Sprayer with 1 Gallon Green Up Grass Colorant contains a permanent turf colorant paint/dye that colors brown grass to a lush green. Green Grass UP Colorant is a colorant/turf dye designed to beautify natural grass and turf. Turns brown, dormant, unhealthy grass to a lush healthy green color.

Green Up Grass Colorant is a water based, easy to use, extremely durable, safe, grass dye that looks natural and will not turn blue. Use on your home lawn golf course Tee box, fairways and putting greens, Football, Soccer, Lacrosse athletic fields to give a lush natural looking healthy grass color. Environmentally friendly, fast dry colorant, turf dye, should be applied on brown, dormant grass to instantly turn it a healthy lush looking natural green.

The coverage area will depend on the intensity of the green color required, the height of the grass to be painted with turf dye and speed and type of the application equipment used. One gallon should cover between 2,000 to 4,000 square feet. It is extremely durable and will not peel or flake from the grass blades. It will come off as grass becomes healthy, grows and is mowed off along with the grass blades. Dries fast, water resistant when dry and will not fade or turn blue after application. Colors brown grass to a lush green. Far less expensive than over seeding. Works on & safe on all types of grass & turf. 1 Gallon Battery Sprayer Included.

Features
  • Green Up Grass Colorant is a water based
  • Easy to use
  • Extremely durable
  • Grass dye that looks natural and will not turn blue
Specifications
  • Color: Green
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.