This item is Discontinued.

This item is Discontinued.
Baron 250 ft. Single Jack Steel Jack Chain 0.06 in. D X 250 ft. L (Discontinued)
Mfr #
7227
Zoro #
G2909983
UPC # 42453064925
Country of Origin China
Category Locking Cables & Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7227
- Zoro #
- G2909983
- UPC #
- 42453064925
- Country of Origin
- China
Description
The tri-layered quality control process ensures the highest standards are ensured at all 3 levels of manufacturing process: input (raw material quality); production and output (finished product quality). QC experts have been ensuring a 99% defect-free production, consistently over the last decade. This is inherited by overseas supplier network as well, thereby ensuring consistency in the stringent standards we uphold.
- • Low carbon steel electro galvanized
- • Weld less chain
- • Used for suspending flower pots, decorations, light fixtures and general use
- •
- •