This item is Discontinued.

This item is Discontinued.
Eye Bolt With Shoulder, Steel, Galvanized (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28014
- Zoro #
- G7678733
- UPC #
- 42453223322
- Country of Origin
- China
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Galvanized
- Eyebolt Type
- Eye Bolt Lag
- Type
- Eye Bolt Lag
- Includes Nut
- Yes
Dimensions
- Overall Length
- 2 in
- Eye Outside Diameter
- 5-3/16 in
Description
Lag eye bolts have threads designed to screw into wood. They don't have a working load limit because their strength is dependent on the species
- • Designed for straight line pull applications
- • 1/4 inch thread diameter
- • Working load limit 500 lbs.
- • 7/16 inch outside shoulder
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.