Shop BARSKA
See all product information
Create Account
Key Cabinet, Steel, White, 100 Key Capacity
Mfr # AX13262
Zoro # G5372433
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
White
For Use With
Keys
Height
21 39/64 in
Includes
(2) Back-Up Keys, Mounting Hardware, Numbered Key Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX13262
- Zoro #
- G5372433
- UPC #
- 790272004522
- Country of Origin
- China
Dimensions
- Height
- 21 39/64 in
- Width
- 15 39/64 in
- Depth
- 4 3/4 in
- Outside Height
- 21 5/8 in
- Outside Depth
- 4 3/4 in
- Outside Width
- 15 3/4 in
Details
- Material
- Steel
- Color
- White
- For Use With
- Keys
- Includes
- (2) Back-Up Keys, Mounting Hardware, Numbered Key Hooks
- Key Capacity (Units)
- 100
- Finish
- Textured
- Fits
- Office, Apartment Complexes, Rental Management Companies, Car Lots, Schools
- Type
- Hook Style
- Built-In
- Key Hooks
- Item
- Key Cabinet
- Door
- Right Opening
- Number of Key Racks
- 10
- Locking Style
- Digital
- Includes Key Tags
- Includes Key Tags
- Key Capacity
- 100
- Metal Material Gauge
- 14 ga
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Key Hooks
- 100
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 100, Height 21 39/64 in, Depth 4 3/4 in, Width 15 39/64 in, Steel, Built-In Labeled Key Racks, Door Right Opening, Finish Textured, For Use With Keys
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.