This item is Discontinued.

Barska Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles AX13378

This item is Discontinued.

Barska

Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (Discontinued)

Mfr # AX13378
Zoro # G002595945
UPC # 790272005284
Country of Origin China
Category Gun Safes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX13378
Zoro #
G002595945
UPC #
790272005284
Country of Origin
China

Dimensions

Outside Width
19.6 in
Outside Height
57 in
Outside Depth
16 in
Inside Width
19.3 in
Inside Depth
14.88 in
Inside Height
56.5 in

Details

Net Weight
139 lbs
Lock Style
Biometric Lock
Holds
16 Rifles
Includes
Includes 3 Removable Shelves, Set of Emergency Back-Up Keys, and Mounting Hardware. Operates on 4-AA Batteries (Included)
Material
Steel
Item
Rifle & Gun Safe
Color
Black
Number of Bolts
5
Number of Shelves
3

Description

Biometric Keypad Rifle Safe,9.33 cu ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.