This item is Discontinued.

Barska General Binoculars, 20x Magnification, Roof Prism, 147 ft at 1000 yd Field of View AB10670

This item is Discontinued.

Barska

General Binoculars, 20x Magnification, Roof Prism, 147 ft at 1000 yd Field of View (Discontinued)

Mfr # AB10670
Zoro # G1896478
UPC # 790272977833
Country of Origin China
Category Binoculars
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AB10670
Zoro #
G1896478
UPC #
790272977833
Country of Origin
China

Dimensions

Width (In.)
4 1/2 in
Length (In.)
5 5/8 in
Height (In.)
1 3/4 in

Details

Item
Binoculars
Magnification
20x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Neck Strap
Field of View
147 ft @ 1000 yd
Type
General
Tripod Mountable
No
Weight
10.93 oz
Construction
Rubber Armor
Eye Relief
10 mm
Min. Distance (Ft.)
26 ft
For Use With
Sports, Camping

Description

Binocular, General, Magnification 20x, Field of View 147 ft., Prism Type Roof, Length (In.) 5-5/8, Width (In.) 4-7/16, Height (In.) 1-11/16, Construction Aluminum, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant No, Weight 0.68 lb., Includes Carrying Case, Neck Strap and Lens Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.