Shop BARSKA
See all product information
Create Account
General Binoculars, 8x Magnification, Roof Prism, 394 ft at 1000 yd Field of View
Mfr # AA12536
Zoro # G7482627
product price:Â
$
89.99
/ea
Key Features
Magnification
8x
Prism Type
Roof
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Hard Carrying Case, Lens Cloth, Soft Carrying Case, Wrist Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA12536
- Zoro #
- G7482627
- UPC #
- 790272001378
- Country of Origin
- China
Dimensions
- Height (In.)
- 3 in
- Width (In.)
- 2 in
- Length (In.)
- 5 1/2 in
Details
- Item
- Binoculars
- Magnification
- 8x
- Prism Type
- Roof
- Optical Lens Coating
- Multi-Coated
- Color
- Matte Black
- Includes
- Hard Carrying Case, Lens Cloth, Soft Carrying Case, Wrist Strap
- Field of View
- 394 ft @ 1000 yd
- Type
- General
- Weight
- 10.4 oz
- Min. Distance (Ft.)
- 13.7 ft
- Tripod Mountable
- Yes
- Weather Resistant
- Fog Resistant, Water Resistant
- Construction
- Rubber Armor
Description
Binocular, General, Magnification 8X, Field of View 394 ft. @ 1000 yd., Prism Type Roof, Length (In.) 5-1/2, Width (In.) 2, Height (In.) 3, Construction Aluminum with Rubber Armor, Color Black, Optical Lens Coating Multi-Coated, Min. Distance (Ft.) 6.6, Tripod Mountable No, Weather Resistant Yes, Weight 10.4 oz., Includes Wrist Strap, Soft Carrying Case, Lens Cloth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.