Shop BARSKA

Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Not Rated

  • Mfr # AX11780
  • Zoro # G8269003

product price: 
$
1,129.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
139 lbs
Lock Style
Biometric Lock
Outside Width
19 5/8 in
Outside Height
57 in
Outside Depth
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX11780
Zoro #
G8269003
UPC #
790272983353
Country of Origin
China

Dimensions

Outside Width
19 5/8 in
Outside Height
57 in
Outside Depth
16 in
Inside Height
56 1/2 in
Door Opening Width
12 in
Door Opening Height
51 in
Inside Width
19 1/4 in
Inside Depth
14 7/8 in
Battery Size
AA
Fits Chest Size
Programmable Silent Access Mode

Details

Net Weight
139 lbs
Capacity
9.4 cu ft
Lock Style
Biometric Lock
Holds
Documents, Records, Valuables and Firearms
Includes
(2) Back-Up Keys, (4) AA Batteries, External Battery Pack, Mounting Hardware
Fire Rating
Not Rated
Material
Steel
Item
Rifle & Gun Safe
Finish
Matte
Water Endurance
Not Specified
Color
Black
Features
Programmable Silent Access Mode
Number of Shelves
3
Number of Bolts
5
Standards
DOJ
Weight
139 lb
Finger Print Memory
120
Fingerprint Memory
120
Number of Batteries Required
4
Resistance Properties
Tamper Resistant
Batteries Included
Batteries Included
Fire Protection
Not Fire Rated
Locking Style
Biometric
Number of Locking Bolts
5
Guns Held
(16) Rifles
Shell Material
Steel
Wire Color
Black

Description

Gun Safe, Color Black, Net Weight 139 lb, Capacity 9.34 cu ft, Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Matte, Finger Print Memory 120, Lock Style Biometric, Key, 3 Number of Shelves, Number of Bolts 5, Outside Height 57 in, Outside Width 19 5/8 in, Outside Depth 16 in, Inside Height 56 1/2 in, Inside Width 19 1/4 in, Inside Depth 14 7/8 in, Door Opening Height 51 in, Door Opening Width 12 in, Holds Documents, Records, Valuables and Firearms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.