Shop BARSKA

Rifle & Gun Safe, Digital Lock, 82 lbs, 4.33 cu ft, Not Rated

  • Mfr # AX13100

  • Zoro # G5386652


product price: 
$
737.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
82 lbs
Capacity
4.33 cu ft
Lock Style
Digital Lock
Outside Width
13 in
Outside Height
52 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX13100
Zoro #
G5386652
UPC #
790272003808
Country of Origin
China

Dimensions

Outside Width
13 in
Outside Height
52 1/4 in
Outside Depth
13 in
Inside Depth
11 1/2 in
Door Plate Thickness
1/8 in
Door Opening Width
10 5/8 in
Door Opening Height
50 in
Inside Height
52 in
Inside Width
12 1/2 in
Wall Thickness
1/8 in
Battery Size
AA

Details

Net Weight
82 lbs
Capacity
4.33 cu ft
Lock Style
Digital Lock
Holds
Document, Firearms, Record, Valuables
Includes
(2) Back Up Keys, Mounting Hardware
Fire Rating
Not Rated
Material
Steel
Item
Rifle & Gun Safe
Color
Black
Number of Shelves
1
Water Endurance
Not Specified
Finish
Matte
Features
Internal Key Lock Cabinet, Lock Out Mode, Low Battery Warning, Programmable Silent Access Mode
Number of Bolts
5
Standards
DOJ
Finger Print Memory
0
Fire Protection
Not Fire Rated
Batteries Included
Batteries Included
Weight
82 lb
Number of Locking Bolts
3
Locking Style
Digital Combination
Number of Batteries Required
4
Guns Held
(11) Rifles
Resistance Properties
Tamper Resistant
Fingerprint Memory
0

Description

Gun Safe, Color Black, Net Weight 82 lb, Capacity 4.33 cu ft, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Matte, Finger Print Memory 0, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 5, Outside Height 52 1/4 in, Outside Width 13 in, Outside Depth 13 in, Inside Height 52 in, Inside Width 12 1/2 in, Inside Depth 11 1/2 in, Door Opening Height 50 in, Door Opening Width 10 5/8 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.