Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles

  • Mfr # AX12752
  • Zoro # G7471950
product price: 
$
789.99
/ea
Free Shipping & Returns

Key Features

Net Weight
82 lbs
Capacity
4.3 cu ft
Lock Style
Biometric Lock
Outside Width
13 in
Outside Height
52 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX12752
Zoro #
G7471950
UPC #
790272002641
Country of Origin
China

Dimensions

Outside Width
13 in
Outside Height
52 1/4 in
Outside Depth
13 in
Inside Height
52 in
Door Opening Height
9 in
Inside Depth
11 1/2 in
Door Opening Width
49 in
Inside Width
12 1/2 in
Door Plate Thickness
1/8 in
Wall Thickness
1/8 in
Battery Size
AA
Fits Chest Size
Fully Carpeted Interior, Larger Styles Include a Door-Mounted Handgun Rack

Details

Net Weight
82 lbs
Capacity
4.3 cu ft
Lock Style
Biometric Lock
Holds
(2) Guns, (5) Rifles
Includes
(2) Back-Up Keys, (2) Position Handgun Rack, (2) Removable Shelves, (4) AA Batteries, Mounting Hardware
Fire Rating
Not Rated
Material
Steel
Item
Rifle & Gun Safe
Finish
Textured
Number of Bolts
3
Water Endurance
Not Specified
Color
Black
Number of Shelves
2
Features
Fully Carpeted Interior, Larger Styles Include a Door-Mounted Handgun Rack
Standards
DOJ
Finger Print Memory
120
Number of Locking Bolts
5
Weight
82 lb
Locking Style
Biometric
Batteries Included
Batteries Included
Guns Held
(11) Rifles
Fingerprint Memory
120
Number of Batteries Required
4
Resistance Properties
Tamper Resistant
Fire Protection
Not Fire Rated
Shell Material
Steel
Wire Color
Black

Description

Gun Safe, Color Black, Net Weight 66 lb, Capacity 4.3 cu ft, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Textured, Finger Print Memory 120, Lock Style Biometric, Key, 2 Number of Shelves, Number of Bolts 3, Outside Height 52 1/4 in, Outside Width 13 in, Outside Depth 13 in, Inside Height 52 in, Inside Width 12 1/2 in, Inside Depth 11 1/2 in, Door Opening Height 9 in, Door Opening Width 49 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds (2) Guns, (5) Rifles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews