Shop BARSKA

Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles

  • Mfr # AX13328
  • Zoro # G0907866

product price: 
$
817.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
133 lb
Capacity
7.87 cu ft
Lock Style
Digital Lock
Outside Width
19.5 in
Outside Height
57 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX13328
Zoro #
G0907866
UPC #
790272004775
Country of Origin
China

Dimensions

Outside Width
19.5 in
Outside Height
57 in
Outside Depth
13 in
Inside Depth
12 1/2 in
Inside Width
19.25 in
Inside Height
56.5 in
Battery Size
AA

Details

Net Weight
133 lb
Capacity
7.87 cu ft
Lock Style
Digital Lock
Holds
Up to 14 Rifles
Includes
External Battery Pack, 4 AA Batteries, Mounting Hardware, 2 Back-Up Keys
Material
Steel
Item
Rifle & Gun Safe
Color
Black
Features
Advanced Digital Keypad Technology, Stores up to 2 Digital PIN Codes, Internal Removable 14 Position Rifle Rack , Programmable Silent Access Mode, 3-Point Steel Dead Bolt Locking System, A 2 Position Handguns Rack, DOJ Approved for Firearm Storage, Operates on 4-AA Batteries (Included), Low Battery Warning, Lock Out Mode
Number of Bolts
3
Standards
DOJ
Number of Batteries Required
4
Fire Protection
Not Fire Rated
Number of Locking Bolts
3
Locking Style
Digital Combination
Weight
132 lb
Batteries Included
Batteries Included
Guns Held
(14) Rifles
Fingerprint Memory
0

Description

Keypad Rifle Safe, Color Black, Capacity 7.87 cu ft, Material Steel, Outside Height 57 in, Outside Width 19 1/2 in, Outside Depth 13 in, Inside Height 56 1/2 in, Inside Width 19 1/4 in, Inside Depth 12 1/2 in, Features A 2 Position Handguns Rack, Internal Key Lock Cabinet, Lock Out Mode, Low Battery Warning, Includes (2) Back-Up Keys, (4) AA Batteries, 2-Position Handgun Rack, Mounting Hardware, Protective Floor Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.