Shop BARSKA

Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol

  • Mfr # AX13092
  • Zoro # G6308561

product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Net Weight
8.6 lbs
Lock Style
Biometric Lock
Outside Width
3 3/4 in
Outside Height
13 1/2 in
Outside Depth
7 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX13092
Zoro #
G6308561
UPC #
790272003761
Country of Origin
China

Dimensions

Outside Width
3 3/4 in
Outside Height
13 1/2 in
Outside Depth
7 5/8 in
Inside Width
3 in
Inside Depth
8 in
Inside Height
11 in
Door Opening Height
11 3/4 in
Wall Thickness
1.5 mm
Door Opening Width
3 in
Door Plate Thickness
1.5 mm
Battery Size
AA
Fits Chest Size
Discreet Silent Access Mode, Pre-Drilled Mounting Holes, Protective Foam Lined Interior

Details

Net Weight
8.6 lbs
Lock Style
Biometric Lock
Holds
Pistol
Includes
(2) Keys, Mounting Hardware
Fire Rating
Not Rated
Material
Steel
Item
Pistol Safe
Water Endurance
Not Specified
Finish
Textured
Features
Discreet Silent Access Mode, Pre-Drilled Mounting Holes, Protective Foam Lined Interior
Number of Bolts
0
Number of Shelves
0
Color
Black
Standards
DOJ
Finger Print Memory
20
Resistance Properties
Tamper Resistant
Guns Held
Pistol
Batteries Included
Batteries Included
Fire Protection
Not Fire Rated
Weight
8.6 lb
Number of Locking Bolts
0
Locking Style
Biometric
Fingerprint Memory
20
Number of Batteries Required
4
Shell Material
Steel
Wire Color
Black

Description

Gun Safe, Color Black, Net Weight 10 lb, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Textured, Finger Print Memory 20, Lock Style Biometric, 0 Number of Shelves, Number of Bolts 0, Outside Height 13 1/2 in, Outside Width 3 3/4 in, Outside Depth 7 5/8 in, Inside Height 11 in, Inside Width 3 in, Inside Depth 8 in, Door Opening Height 11 3/4 in, Door Opening Width 3 in, Door Plate Thickness 1.5 mm, Wall Thickness 1.5 mm, Holds Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.