This item is Discontinued.

Barska Security Safe, 0.29 cu ft, 12 lb, Biometric, Motorized Deadbolt Lock Lock No Rated AX11620

This item is Discontinued.

Barska

Security Safe, 0.29 cu ft, 12 lb, Biometric, Motorized Deadbolt Lock Lock No Rated (Discontinued)

Mfr # AX11620
Zoro # G6201815
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX11620
Zoro #
G6201815
UPC #
-
Country of Origin
China

Dimensions

Outside Height
7 3/4 in
Outside Width
12 in
Outside Depth
8 in
Door Plate Thickness
1/4 in
Inside Height
5 3/4 in
Inside Width
11 1/2 in
Inside Depth
7 1/2 in
Wall Thickness
1/8 in
Battery Size
AA

Details

Material
Steel
Color
Black
Lock Style
Biometric, Motorized Deadbolt Lock
Includes
(2) Back-Up Keys, Mounting Hardware, Protective Floor Mat
Max. User Codes
30
Net Weight
12 lb
Number of Shelves
2
Item
Security Safe
Finish
Matte
Number of Bolts
2
Water Endurance
Not Specified
Holds
Documents, Electronics, Jewelry and Valuables, Records, Small Firearms
Number of Drawers
0
Fire Rating
Not Rated
Capacity
0.29 cu ft
Product Type
Safe
Standards
DOJ
Fire Rated
No
Safe Sub-Category
Compact and Portable
Weight
13.65 lb
Meets
CA DOJ Approved
Number of Locking Bolts
3 (Dead)
Maximum User Codes
120
Number of Batteries Required
4
Resistance Properties
Tamper Resistant
Batteries Included
Batteries Included
Fire Protection
Not Fire Rated
Locking Style
Biometric
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Net Weight 12 lb, Capacity 0.29 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 2, Lock Style Biometric, Motorized Deadbolt Lock, Number of Bolts 2, Outside Height 7 3/4 in, Outside Width 12 in, Outside Depth 8 in, Inside Height 5 3/4 in, Inside Width 11 1/2 in, Inside Depth 7 1/2 in, Door Plate Thickness 1/4 in, Wall Thickness 1/8 in, Holds Documents, Electronics, Jewelry and Valuables, Records, Small Firearms, Meets CA DOJ Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.