Shop BARSKA

Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock No Rated

  • Mfr # AX11910
  • Zoro # G8010974

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Outside Height
5 in
Outside Width
17 1/2 in
Outside Depth
12 1/2 in
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX11910
Zoro #
G8010974
UPC #
790272984039
Country of Origin
China

Dimensions

Outside Height
5 in
Outside Width
17 1/2 in
Outside Depth
12 1/2 in
Door Plate Thickness
4/5 mm
Inside Height
4 1/2 in
Inside Width
16 1/2 in
Inside Depth
11 1/2 in
Wall Thickness
0.8 mm
Battery Size
AA

Details

Material
Steel
Color
Black
Lock Style
Digital Keypad, Locking Latch
Includes
(2) Back-Up Keys
Max. User Codes
1
Net Weight
16.5 lb
Number of Shelves
1
Item
Security Safe
Holds
Cash and Valuables, Documents, Electronic Gadgets, Jewelry, Passports
Number of Drawers
0
Number of Bolts
1
Capacity
0.5 cu ft
Finish
Matte
Water Endurance
Not Specified
Fire Rating
Not Rated
Product Type
Safe
Fire Rated
No
Safe Sub-Category
Compact and Portable
Weight
16.55 lb
Portable Feature
Temporary Security Cable
Number of Batteries Required
4
Locking Style
Digital Combination
Number of Locking Bolts
1
Batteries Included
Batteries Included
Fire Protection
Not Fire Rated
Maximum User Codes
1
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Net Weight 16.5 lb, Capacity 0.5 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 1, Lock Style Digital Keypad, Locking Latch, Number of Bolts 1, Outside Height 5 in, Outside Width 17 1/2 in, Outside Depth 12 1/2 in, Inside Height 4 1/2 in, Inside Width 16 1/2 in, Inside Depth 11 1/2 in, Door Plate Thickness 4/5 mm, Wall Thickness 0.8 mm, Holds Cash and Valuables, Documents, Electronic Gadgets, Jewelry, Passports, Includes (2) Back-Up Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.