Compact Safe, 0.63 cu ft, 3.9 lb, Automated Single Point Latch Lock No Rated

  • Mfr # AX12458
  • Zoro # G1895857
product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Outside Height
5 1/4 in
Outside Width
10 in
Outside Depth
11 1/4 in
Material
ABS Plastic
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX12458
Zoro #
G1895857
UPC #
790272001019
Country of Origin
China

Dimensions

Outside Height
5 1/4 in
Outside Width
10 in
Outside Depth
11 1/4 in
Door Plate Thickness
1/2 mm
Inside Height
5 in
Inside Width
8 in
Inside Depth
10 1/4 in
Door Opening Height
13 in
Door Opening Width
20 in
Battery Size
AA

Details

Material
ABS Plastic
Color
Green
Lock Style
Automated Single Point Latch
Includes
Protective Floor Mat, Screwdriver
Max. User Codes
120
Net Weight
3.9 lb
Number of Shelves
0
Item
Compact Safe
Water Endurance
Not Specified
Fire Rating
Not Rated
Number of Drawers
0
Number of Bolts
0
Holds
Diamonds, Electronics, Jewelry, Money, Precious Stones, Valuables, Watches
Battery Life
1 yr
Capacity
0.63 cu ft
Fire Rated
No
Product Type
Safe
Safe Sub-Category
Compact and Portable
Weight
3.96 lb
Fire Protection
Not Fire Rated
Number of Batteries Required
4
Number of Locking Bolts
0
Locking Style
Biometric
Maximum User Codes
120
Batteries Included
Batteries Included
Shell Material
ABS Plastic
Wire Color
Green

Description

Safe, Green, Net Weight 3.9 lb, Capacity 0.63 cu ft, Water Endurance Not Specified, Material ABS Plastic, Number of Shelves 0, Lock Style Automated Single Point Latch, Number of Bolts 0, Outside Height 5 1/4 in, Outside Width 10 in, Outside Depth 11 1/4 in, Inside Height 5 in, Inside Width 8 in, Inside Depth 10 1/4 in, Door Opening Height 13 in, Door Opening Width 20 in, Door Plate Thickness 1/2 mm, Holds Diamonds, Electronics, Jewelry, Money, Precious Stones, Valuables, Watches

Ratings & reviews