Shop BARSKA

Security Safe, with Biometric Keypad 25 lb, 0.99 cu ft, Steel

  • Mfr # AX12840
  • Zoro # G7473299

product price: 
$
371.99
/ea
Free Shipping & Returns

Key Features

Outside Height
9 in
Outside Width
16 in
Outside Depth
15 1/2 in
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX12840
Zoro #
G7473299
UPC #
790272003037
Country of Origin
China

Dimensions

Outside Height
9 in
Outside Width
16 in
Outside Depth
15 1/2 in
Door Plate Thickness
1/8 in
Inside Height
8 1/2 in
Inside Width
14 1/2 in
Inside Depth
13 in
Door Opening Width
14 in
Wall Thickness
1/8 in
Door Opening Height
7 1/2 in
Battery Size
AA

Details

Material
Steel
Color
Black
Lock Style
Biometric Keypad
Includes
(2) Back-Up Keys, Mounting Hardware, Protective Floor Mat
Max. User Codes
30
Net Weight
25 lb
Number of Shelves
0
Item
Security Safe
Finish
Textured
Number of Drawers
0
Water Endurance
Not Specified
Holds
Documents, Records and Valuables
Battery Life
1 yr
Number of Bolts
2
Fire Rating
Not Rated
Capacity
0.99 cu ft
Product Type
Safe
Fire Rated
No
Weight
28.15 lb
Batteries Included
Batteries Included
Maximum User Codes
1
Number of Locking Bolts
2
Locking Style
Biometric
Fire Protection
Not Fire Rated
Number of Batteries Required
4
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Net Weight 25 lb, Capacity 0.99 cu ft, Water Endurance 0, Material Steel, Finish Textured, Number of Shelves 0, Lock Style Biometric Keypad, Number of Bolts 2, Outside Height 9 in, Outside Width 16 in, Outside Depth 15 1/2 in, Inside Height 8 1/2 in, Inside Width 14 1/2 in, Inside Depth 13 in, Door Opening Height 7 1/2 in, Door Opening Width 14 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds Documents, Records and Valuables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.