Shop BARSKA

Security Safe, with Biometric Keypad 40 lb, 1.94 cu ft, Steel

  • Mfr # AX12842
  • Zoro # G7476957

product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Outside Height
17 1/2 in
Outside Width
16 in
Outside Depth
14 1/2 in
Lock Style
Biometric Keypad
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX12842
Zoro #
G7476957
UPC #
790272003020
Country of Origin
China

Dimensions

Outside Height
17 1/2 in
Outside Width
16 in
Outside Depth
14 1/2 in
Door Plate Thickness
1/8 in
Door Opening Height
16 in
Inside Depth
12 3/4 in
Door Opening Width
13 3/4 in
Wall Thickness
1/8 in
Inside Height
17 in
Inside Width
15 3/4 in
Battery Size
AA

Details

Lock Style
Biometric Keypad
Material
Steel
Fire Rating
Not Rated
Color
Black
Includes
(2) Back-Up Keys, Mounting Hardware, Protective Floor Mat
Net Weight
40 lb
Capacity
1.94 cu ft
Holds
Documents, Records and Valuables
Finish
Textured
Number of Bolts
2
Number of Shelves
1
Number of Drawers
0
Battery Life
1 yr
Max. User Codes
30
Water Endurance
Not Specified
Item
Security Safe
Product Type
Safe
Number of Batteries Required
4
Number of Locking Bolts
2
Maximum User Codes
1
Fire Protection
Not Fire Rated
Weight
46 lb
Batteries Included
Batteries Included
Locking Style
Biometric
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Net Weight 40 lb, Capacity 1.94 cu ft, Water Endurance 0, Material Steel, Finish Textured, Number of Shelves 1, Lock Style Biometric Keypad, Number of Bolts 2, Outside Height 17 1/2 in, Outside Width 16 in, Outside Depth 14 1/2 in, Inside Height 17 in, Inside Width 15 3/4 in, Inside Depth 12 3/4 in, Door Opening Height 16 in, Door Opening Width 13 3/4 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds Documents, Records and Valuables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.