Shop BARSKA

Fire Rated Jewelry Safe, 1.0 cu ft, 117 lb, 1/2 hr. Fire Rating

  • Mfr # AX13104
  • Zoro # G6266780

product price: 
$
1,781.99
/ea
Free Shipping & Returns

Key Features

Outside Height
17 1/2 in
Outside Width
18 in
Outside Depth
14 in
Lock Style
Digital Keypad
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX13104
Zoro #
G6266780
UPC #
790272003822
Country of Origin
China

Dimensions

Outside Height
17 1/2 in
Outside Width
18 in
Outside Depth
14 in
Door Plate Thickness
1/4 in
Wall Thickness
1/8 in
Door Opening Height
13 in
Inside Depth
9 in
Inside Width
14 in
Inside Height
13 1/4 in
Door Opening Width
14 1/2 in
Battery Size
9V, AAA

Details

Lock Style
Digital Keypad
Material
Steel
Fire Rating
1/2 hr.
Color
White
Includes
(2) Back-Up Keys, Glass Shelf, Jewelry Box, Mounting Hardware
Net Weight
117 lb
Capacity
1.0 cu ft
Holds
Documents, Records and Valuables
Number of Drawers
2
Number of Shelves
1
Item
Fire Rated Jewelry Safe
Finish
Gloss
Battery Life
1 yr
Water Endurance
Not Specified
Max. User Codes
2
Number of Bolts
3
Standards
DOJ
Fire Rated
Yes
Product Type
Safe
Maximum User Codes
2
Number of Batteries Required
4
Fire Protection
Fire Rated
Weight
115 lb
Batteries Included
Batteries Included
Locking Style
Digital Combination
Number of Locking Bolts
3
Shell Material
Steel
Wire Color
White

Description

Safe, White, Net Weight 117 lb, Capacity 1.01 cu ft, Water Endurance Not Specified, Material Steel, Finish Gloss, Number of Shelves 1, Lock Style Digital Keypad, Number of Bolts 3, Outside Height 17 1/2 in, Outside Width 18 in, Outside Depth 14 in, Inside Height 13 1/4 in, Inside Width 14 in, Inside Depth 9 in, Door Opening Height 13 in, Door Opening Width 14 1/2 in, Door Plate Thickness 1/4 in, Wall Thickness 1/8 in, Holds Documents, Records and Valuables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.