Shop BARSKA
See all product information
Create Account
Zoom Binoculars, 10x to 30x Magnification, Porro Prism, 195 ft at 1000 yd Field of View
Mfr # AB10168
Zoro # G5064972
product price:Â
$
73.69
/ea
Key Features
Magnification
10x to 30x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB10168
- Zoro #
- G5064972
- UPC #
- 790272711246
- Country of Origin
- China
Dimensions
- Width (In.)
- 2 5/8 in
- Length (In.)
- 7 1/4 in
- Height (In.)
- 7 1/8 in
Details
- Item
- Binoculars
- Magnification
- 10x to 30x
- Prism Type
- Porro
- Optical Lens Coating
- Multi-Coated
- Color
- Matte Black
- Includes
- Carrying Case, Lens Cloth, Lens Covers, Neck Strap
- Field of View
- 195 ft @ 1000 yd
- Type
- Zoom
- Construction
- Rubber Armor
- Weight
- 1.98 lb
- Tripod Mountable
- Yes
- Min. Distance (Ft.)
- 26 ft
- Eye Relief
- 15 mm
- For Use With
- Terrestrial View
- Weather Resistant
- No
Description
Biinoculars, Zoom, Magnification 10 - 30X, Field of View 195 ft. @ 1000 yd. (at 10X), Prism Type Porro, Length (In.) 7-3/10, Width (In.) 2-3/5, Height (In.) 7-1/10, Construction Rubber Armored, Lens Coating Multi-Coated, Min. Distance (Ft.) 26, Tripod Mountable Yes, Weight 31.75 oz., Includes Case, Strap, Eye Cup Caps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.