5494935 Mill Silver Aluminum Closet Door Hanger; Pack of 4

  • Mfr # 5494935
  • Zoro # G404031218
product price: 
$
27.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5494935
Zoro #
G404031218
UPC #
91198001221
Country of Origin
Unknown

Description

Mill Silver Aluminum Closet Door Hanger

Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.

Features
  • Compact and durable design
  • High quality material that lasts longer
  • Pack of 4
Includes
  • 2 deep offset (1/2 in.) and 2 shallow offset (1/4 in.) Hangers have 3/4 in. diameter oval shaped wheels that fit many bypass tracks
Application
  • By-Pass Doors
Specifications
  • Finish: Mill
  • Color: Silver
  • Material: Aluminum
  • Mounting: Top mount
  • Hardware Included: No
  • Width: 0.5"
  • Length: 0.5"
  • Diameter: 0.75"
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews