Shop BARTON MARINE
Create Account
Barton Size 1 30mm Plain Bearing Pulley Block Single Swivel & Becket
- Mfr # N01131
- Zoro # G223512295
product price:Â
$
27.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N01131
- Zoro #
- G223512295
- UPC #
- 5035088080243
- Country of Origin
- Bulgaria
Description
Size 1 30mm Plain Bearing Pulley Block Single Swivel & Becket The Size 1 Plain Bearing Blocks have a 30mm (1 3/16in) sheave. The range is designed with an internal steel frame for added strength and durability. Also available in ball bearing sheave options, the lightweight modern design is available in variations that allow for a multitude of uses on every size craft. Suitable for up to 8mm (5/16in) rope. Specifications: Weight: 51 g Dimensions: 85 x 32 x 25 mm Size: 1 (30MM) Block Type: Swivel + Becket No. of Sheaves: Single Bearing Type: Plain Sheave Size: 30mm x 12mm (1 3/16in x 15/32in) Max rope diameter: 8mm (5/16in) SWL: 355kg (782lbs) Break load: 710kg (1565lbs) Max rolling load (ball bearing blocks): 245kg (540lbs)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.