Shop BARTON MARINE
Create Account
Barton Size 2 35mm Plain Bearing Pulley Block Double Swivel & Becket
- Mfr # N02231
- Zoro # G923512298
product price:Â
$
52.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N02231
- Zoro #
- G923512298
- UPC #
- 5035088080601
- Country of Origin
- United Kingdom
Description
Size 2 35mm Plain Bearing Pulley Block Double Swivel & Becket The Barton Size 2 Plain Bearing Block has a 35mm (1 3/8in) sheave. This block range size provides high performance and load values in a variety of assemblies & configurations. The range has an internal stainless steel frame and precision components. Also available in ball bearing sheave options. The lightweight design makes this range perfect for a multitude of uses on every yacht. Suitable for up to 8mm (5/16in) rope. Specifications: Weight: 99g Dimensions: 100 x 39 x 38 mm Size: 2 (35MM) Block Type: Fixed Eye + Becket No. of Sheaves: Double Bearing Type: Plain Sheave Size: 35mm x 11mm (1 3/8in x 15/32in) Max rope diameter: 8mm (5/16in) SWL: 370kg (815lbs) Break load: 740kg (1630lbs) Max rolling load (ball bearing blocks): 260kg (573lbs)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.