Shop BARTON MARINE
Create Account
Barton Size 3 45mm Plain Bearing Pulley Block Single Swivel & Becket
- Mfr # N03131
- Zoro # G623512437
product price:Â
$
33.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N03131
- Zoro #
- G623512437
- UPC #
- 5035088080854
- Country of Origin
- United Kingdom
Description
Size 3 45mm Plain Bearing Pulley Block Single Swivel & Becket The size 3 Barton plain bearing blocks have 45mm (1 3/4in sheave size 3 block range incorporates modern design with stainless steel frames and the latest advanced materials, using 30% fibre glass-filled nylon and Acetal sheaves to maximise their strength whilst keeping weight to a minimum. Suitable for use as mainsheet, vangs, lead blocks, or wherever a powerful and compact purchase system is required on dinghies, dayboats, and lightweight cruisers. Suitable for up to 10mm (3/8in) rope. Specifications: Weight: 91 g Dimensions: 114 x 47 x 28 mm Size: 3 (45MM) Block Type: Swivel + Becket No. of Sheaves: Single Bearing Type: Plain Sheave Size: 45mm x 13mm (1 3/4in x 35/64in) Max rope diameter: 10mm (3/8in) SWL: 400kg (881lbs) Break load: 800kg (1763lbs) Max rolling load (ball bearing blocks): 270kg (595lbs)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.