Shop BARTON MARINE
Create Account
Barton Size 5 54mm Plain Bearing Pulley Block Double Block & Swivel
- Mfr # N05230
- Zoro # G723512344
product price:Â
$
75.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N05230
- Zoro #
- G723512344
- UPC #
- 5035088084845
- Country of Origin
- United Kingdom
Description
Size 5 54mm Plain Bearing Pulley Block Double Block & Swivel The Size 5 Barton range of blocks has a 54mm 2 1/8in sheave. They are a rugged construction, featuring high-grade moulded side plates that are through-bolted and riveted for added strength and security. All load-carrying components and interior frame are from marine-grade 316 stainless steel, and both plain and ball bearing sheaves are available. This sleek and versatile range is engineered for use on larger cruising and racing yachts and is compatible with our ball bearing mainsheet traveller system. Suitable for up to 12mm 7/16in rope. Specifications: Weight: 290 g Dimensions: 130 x 59 x 58 mm Size: 5 (54MM) Block Type: Swivel No. of Sheaves: Double Bearing Type: Plain Sheave Size: 54mm x 17mm (2 1/8in x 5/8in) Max rope diameter: 12mm (7/16in) SWL: 750kg (1650lbs) Break load: 1500kg (3300lbs) Max rolling load (ball bearing blocks): 525kg (1157lbs)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.