This item is Discontinued.

Barton Marine Series 5 Single Snap Shackle Block - 54mm N05 140

This item is Discontinued.

Barton Marine

Series 5 Single Snap Shackle Block - 54mm (Discontinued)

Mfr # N05 140
Zoro # G402943605
UPC # 5035088081288
Country of Origin United Kingdom
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N05 140
Zoro #
G402943605
UPC #
5035088081288
Country of Origin
United Kingdom

Description

Plain Bearing Blocks

Barton plain bearing blocks have a precision moulded acetal sheave running on a large diameter brass bearing, ensuring free running under the highest of loads.

Specifications

  • Sheave size: 54mm x 17mm
  • Max rope diameter: 12mm
  • Safe working load: 750kg / 1650lbs
  • Breaking load: 1500kg / 3300lbs
  • Length: 142mm
  • Weight: 263g

Ratings & reviews