Shop All Drum Covers, Liners & Inserts
Basco
Closed-head Reusable 55-gal. Drum Lid
Mfr # HTH-C
Zoro # G802696255
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Material Low Density Polyethylene
- Outside Dia. 0.71
- Width 23
- Length 23
- Material Low Density Polyethylene
Product Information
- Brand Basco
- MFR # HTH-C
- Zoro # G802696255
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 0.71 |
Width | 23 |
Length | 23 |
Height | 1 |
Details
Description
This closed-head reusable 55-gal. drum lid is ideal for keeping unwanted materials and debris out of your steel drums. Made of vacuum-formed .040" low-density polyethylene, this drum lid is strong enough to withstand palletized stacking. This lid is resistant to ultraviolet light, most chemicals, acids and abrasion. The clear lid lets you read a drum label without removing the cover reducing exposure to potentially dangerous chemicals and fumes.
Select color from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate, For 40 Series (40-2420)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x48x80 (MB457CH)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 16-1/2 in x 14-3/4 in x 7 in, Clear (QUS250CL)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HOH-C)
- ZORO SELECT Drum Cover, 30gal, Closed (906-9006)
- VESTIL Galvanized Steel Drum Cover With Handle (DC-245-H)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- Basco Drum Covers, Liners & Inserts