This item is Discontinued.

This item is Discontinued.
AIR FILTER SYSTEM 10,000 MG/H OZONE GENERATOR, O-UVC2 PRO COMMERCIAL O3 (Discontinued)
Mfr #
O-UVC2 Pro-10G
Zoro #
G309915170
Country of Origin China
Category Air Cleaners and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O-UVC2 Pro-10G
- Zoro #
- G309915170
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8.9 in
- Width
- 12.44 in
- Height
- 10.91 in
Details
- Color
- Grey
- Weight
- 8.68 pounds
- Material
- Roto poly
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.