Shop BASELINE

12-1936 Fingertip Pulse Oximeter with 2 AAA Batteries TAA Compliant

  • Mfr # 13485
  • Zoro # G804068319

product price: 
$
105.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13485
Zoro #
G804068319
UPC #
714905116963
Country of Origin
China

Description

Fingertip Pulse Oximeter with 2 AAA Batteries TAA Compliant

The Fingertip Pulse Oximeter from Baseline is a portable, compact, non-invasive, TAA compliant measuring tool that determines the amount of oxygen the body is carrying. Attaching painlessly to a fingertip, it sends two wavelengths of light through the finger to measure pulse rate and how much oxygen is in the user's system. While this pulse oximeter is measuring the user's blood oxygen level, it can also simultaneously measure the user's pulse rate. Results are shown on a bright and easy to read LED display. Changing the orientation of the display from vertical to horizontal is made easy with just a push of the power button. Suitable and accurate for both adult and pediatric use. Sturdy enough for hospitals and clinics as well as for in-home patients. Terrific for non-invasive spot checks of the blood oxygen level. Comes complete with the Oximeter, a lanyard, two AAA batteries and an illustrated instruction guide. Built solidly, the pulse oximeter will not require routine calibration or maintenance other than the occasional replacement of batteries. Easy to maintain and clean. Prior and after each use, wipe down the silicone area that fingers touch inside the unit with 70% isopropyl alcohol (rubbing alcohol).

Specifications
  • Dimension: 2.5" x 1.5" x 1.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.