This item is Discontinued.

Bashian Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. E110-IV-4X6-5362

This item is Discontinued.

Bashian

Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (Discontinued)

Mfr # E110-IV-4X6-5362
Zoro # G103696244
UPC # 649652240978
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E110-IV-4X6-5362
Zoro #
G103696244
UPC #
649652240978
Country of Origin
China

Description

Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.

Specifications
  • Collection Everek
  • Color: Ivory
  • Size: 3' 6" x 5' 6"
  • Style: Transitional
  • Pattern: Geometric
  • Content: Polypropylene
  • Construction: Machine Made
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.