Shop ZORO SELECT
See all product information
Create Account
Disposable Gloves, Vinyl/Nitrile Blend, 4 mil, Latex-Free, Powder-Free, Blue, S, 10 Boxes of 100
Mfr # SYNMAXSB
Zoro # G808138438
product price:Â
$
8.39
/ea
Sold in multiples of 10 for $83.90
Key Features
Color
Blue
Material
Stretch Vinyl/Nitrile Blend
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYNMAXSB
- Zoro #
- G808138438
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Stretch Vinyl/Nitrile Blend
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- 510K Registered
- Series
- SYNMAX-1
- Disposable Glove Grade
- Exam
- Features
- Protein Free
- Glove Hand Style
- Ambidextrous
- Sterile/Non-Sterile
- Non-Sterile
Description
SYNMAX gloves are a brand of disposable gloves made of synthetic materials, such as nitrile, latex, or vinyl. SYNMAX gloves are designed to provide protection against a wide range of hazards, including punctures, cuts, abrasions, chemicals, and biological contaminants. They are commonly used in industries where hand protection is important, such as healthcare, food service, and manufacturing. SYNMAX gloves are available in a range of sizes and styles to suit different needs and preferences. They are typically powder-free to prevent irritation, and are designed to be comfortable and flexible, while also providing a snug, secure fit. SYNMAX gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is publically traded one of the largest glove manufacturers in the world. This item is for a box of of 100 gloves vinyl/nitrile blend 510K exam SYNMAX. The INTCO SYNMAX BLUE BLEND is one of their most popular gloves and is also reffered to as a STRETCH VINYL. THE SYNMAX Exam Glove is a great balanced glove as it will stretch more than a pure vinyl but less than nitrile.SPECIFICATIONS:100/BX, 1000/CSColor BlueVinyl/Nitrile BlendPowder FreeLatex FreeProtein FreeAQL 2.5510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.