This item is Discontinued.

Basicwise 23 in W, 12 in L, 8 in H, Pink QI003253P.12

This item is Discontinued.

Basicwise

23 in W, 12 in L, 8 in H, Pink (Discontinued)

Mfr # QI003253P.12
Zoro # G504177205
UPC # 651355226876
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI003253P.12
Zoro #
G504177205
UPC #
651355226876
Country of Origin
China

Dimensions

Width
23 in
Length
12 in
Height
8 in

Details

Tabletop Color
Pink
Material
Plastic
Color
Pink

Description

Your kids will start loving to do homework with this activity tray. It is great for doing homework, writing, reading, drawing, coloring, playing eating snacks, using laptops, and much more! The lap desk is an amazingly convenient and portable activity station that allows kids to work anywhere they are!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.