This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003550.B
- Zoro #
- G104185389
- UPC #
- 651355235502
- Country of Origin
- China
Dimensions
- Width
- 14.25
- Length
- 18.5
- Height
- 24.25
- Depth
- 18.5
Details
- Material
- Particle Board and MDF
- Weight Capacity
- 17.23
- Color
- Brown
Description
​Combine modern style and practical function with this on the go rolling side table. Durable wood composition makes this table sturdy to carry around for various uses. Designed with plenty of storage space, this side table allows to to store books, magazines, and remotes at hands reach. For extra portability, this table includes casters to wheel around to keep living room or bedroom essentials handy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.