This item is Discontinued.

This item is Discontinued.
2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (Discontinued)
Mfr #
QI004473
Zoro #
G710083543
UPC # 651355044739
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004473
- Zoro #
- G710083543
- UPC #
- 651355044739
- Country of Origin
- China
Dimensions
- Width
- 11.75"
- Length
- 11.75"
- Height
- 17"
Details
- Color
- Black
- Material
- Carbon Steel
Description
The 2 tiered design makes efficient use of space. Freeing up so much counter space, keeping things organized and accessible. Also, it is super attractive and can be taken apart if you just need one basket. Great addition to your kitchen or bathroom! This fruit basket doesn't take up too much space because it's 2-tiered, so you can store a lot of items in it without taking up too much space. It will clean up your small counter space and make your kitchen clean and neat. There is plenty of room in each basket, which helps to keep things tidy and organized. It has so many potential uses. You can store different kitchen items like fruit, bread, veggies, snacks. Also use it as an everyday storage solution in your bedroom or bathroom. It a a great gift for weddings, housewarming and home organizing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.