This item is Discontinued.

This item is Discontinued.
4-Compartment Commercial Cutlery Holder (Discontinued)
Mfr #
QI003406
Zoro #
G104177292
UPC # 651355234055
Country of Origin China
Category Cup, Lid, and Cutlery Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003406
- Zoro #
- G104177292
- UPC #
- 651355234055
- Country of Origin
- China
Dimensions
- Width
- 21
- Height
- 4
- Depth
- 13
- Length
- 13
Details
- Color
- Grey
- Material
- Plastic
- Weight
- 1.87
Description
Keep your kitchen organization orderly and uncluttered with this 4-compartment cutlery holder. The sturdy plastic material ensures its durability and practicality for continual use. This holder will keep your flatware, silver, and utensils separated in an ordered and convenient way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.