This item is Discontinued.

This item is Discontinued.
4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (Discontinued)
Mfr #
QI003263.WT
Zoro #
G104185822
UPC # 651355229198
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003263.WT
- Zoro #
- G104185822
- UPC #
- 651355229198
- Country of Origin
- China
Dimensions
- Length (In.)
- 4
- Depth
- 4
- Height
- 1.25
- Width
- 5.5
Details
- Color
- White
- Material
- Plastic
- Weight Capacity
- 0.75
Description
Infuse style and luxury in your home’s bathroom with this bathroom accessory set. A truly elegant addition to your modern or contemporary decor. Store your toothbrush, toothpaste, and other bath accessories in the toothbrush holder. Fill dispenser with your favorite soap or lotion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.