This item is Discontinued.

This item is Discontinued.
4-Section Bath Toy Organizer With 2 Hook Suction Cups (Discontinued)
Mfr #
QI003233
Zoro #
G304185813
UPC # 651355032330
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003233
- Zoro #
- G304185813
- UPC #
- 651355032330
- Country of Origin
- China
Dimensions
- Length (In.)
- 0.1
- Depth
- 0.1
- Height
- 16
- Width
- 20.5
Details
- Color
- White
- Material
- Mesh
- Weight Capacity
- 0.36
Description
This bath toy organizer will help keep your bath toys neat and organized. It can be placed a wall or window with its super strong suction cups to hold it in place. The bath toy storage organizer features one big pocket on the bottom and three smaller sectional pockets on the top. Mesh netting allows for all of the accumulated water to drain, to prevent mold.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.