Specifications
Product Information
- MFR #
- QI004015.WT
- Zoro #
- G404177244
- UPC #
- 651355240155
- Country of Origin
- China
Dimensions
- Length
- 23.75
- Depth
- 23.75
- Height
- 23
- Width
- 6.75
Details
- Color
- white
- Material
- Particle Board
- Weight Capacity
- 29.25
Description
Maximize your space with the Basicwise White Wall Mount Folding Laptop Writing Computer or Makeup Desk. This compact, modern wall mount folding desk is perfect for home office, study, or as a makeup desk. The foldable desk design saves space-simply fold up the tabletop when not in use for a clutter-free look. Six open storage shelves and a single drawer offer ample organization for office supplies, makeup, or meditation essentials. Crafted from durable engineered wood with a painted white finish, this laptop writing desk is sturdy and easy to clean. The integrated wall mount base ensures stability, while the modern design complements any décor. All assembly tools and instructions are included for easy assembly. Ideal for small rooms, apartments, or as a meditation cupboard, this white desk combines style, storage, and space-saving functionality.
- Maximize Small Spaces: Transform any room with this wall mounted fold down desk-perfect for apartments, home offices, or as a hideaway desk in bedrooms and entryways.
- Foldable & Versatile: Easily switch from workspace to clutter-free zone; the foldable design tucks away when not in use, making it ideal as a murphy desk, floating vanity, or craft table.
- Ample Storage & Organization: Stay organized with 6 storage shelves and a convenient drawer-store office supplies, books, or makeup essentials right at your fingertips.
- Sturdy & Durable Build: Crafted from high-quality materials for reliable stability and long-lasting use; support hinges ensure a secure work surface every time.
- Easy Assembly & Installation: All parts, hardware, and clear instructions included for a hassle-free setup-mounts securely to your wall for peace of mind.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
