This item is Discontinued.

This item is Discontinued.
Blue Plastic Shoe Box Storage Container with Clear Lid, PK 3 (Discontinued)
Mfr #
QI003654B.3
Zoro #
G304185639
UPC # 651355236547
Country of Origin China
Category Food Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003654B.3
- Zoro #
- G304185639
- UPC #
- 651355236547
- Country of Origin
- China
Dimensions
- Depth
- 8.5
- Height
- 5.25
- Width
- 14.5
- Length
- 8.5
Details
- Color
- Blue
- Material
- Plastic
- Weight
- 1
Description
??For a sturdy, lightweight, and durable shoes storage solution, these plastic shoe containers will keep shoes organized and secure. These shoe containers are composed of durable plastic for storage and transparent exterior makes shoes to be easily located. Ventilation holes allow for air circulation and prevent odor buildup. The lid locks firmly to keep shoes contained and secure making it the ideal organizing and spring cleaning essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.